This item is Discontinued.

This item is Discontinued.
Hardwood Floor Dust Mop Refill, Green, Microfiber (Discontinued)
Mfr #
M-005-R
Zoro #
G101860128
UPC # 51131832367
Country of Origin Korea, Republic of
Category Mops
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-005-R
- Zoro #
- G101860128
- UPC #
- 51131832367
- Country of Origin
- Korea, Republic of
- Mop Head Color
- Green
- Mop Head Material
- Microfiber
- Mop Type
- Dust Mop
- Item
- Dust Mop
- Color
- Green
- Features
- Washable
- For Use With
- Scotch-BriteĆĀ® M005
- Application
- Floors
- Material
- Microfiber
- Weight
- 0.149 lbs
Description
Durable refill head is machine-washable and reusable. Fits Scotch-BriteĀ® Hardwood Floor Mop (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.