This item is Discontinued.

This item is Discontinued.
Quick Floor Sweeper, 42" Aluminum Handle, White/Gray/Green (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-007-CCW
- Zoro #
- G102684716
- UPC #
- 21200472237
- Country of Origin
- China
Dimensions
- Length
- 7.5"
- Overall Length
- 46"
- Block Width
- 3.4 in
- Handle Diameter
- 1 in
- Bristle Length
- 7.5"
Details
- Item
- Brooms
- Color
- White/Gray/Green
- Weight
- 3.63 lbs
- Application
- Hard Floor; Low Pile Carpet
- Handle Material
- Aluminum
- Material
- Rubber Blades
- Bristle Material
- Rubber Blades
- Broom Application
- Hard Floor; Low Pile Carpet
Description
Sweeps up large and small debris from all floor surfaces. Soft rubber blades won't damage floor. Dual debris receptacles unload from top for easy cleanout. Rubber bumper around entire sweeper protects walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.