Sanding Belt, 2 3/4 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium
- Mfr # 7000120583
- Zoro # G1198119
product price:Â
$
29.29
/ea
Key Features
Width
2 3/4 in
Length
15 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000120583
- Zoro #
- G1198119
- UPC #
- 00048011052274
- Country of Origin
- United States
Dimensions
- Width
- 2 3/4 in
- Length
- 15 1/2 in
- Overall Length
- 15 1/2 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 15 1/2 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Series
- SC-BS
- Color
- Maroon
- Backing Material
- Scrim
- Flexibility Type
- Semi-Flexible
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Load, Oil, Water, Wear
- Wire Color
- Maroon
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Medium, Overall Length 15 1/2 in, Overall Width 2 3/4 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.