This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17MB0
- Zoro #
- G0059162
- UPC #
- 076308499457
- Country of Origin
- China
- Item
- Magic(TM) Tape One-Handed Dispenser
- Tape Backing Material
- Plastic
- Features
- Facet Design
- Material
- Plastic
- Color
- Black
- Product Type
- Magic(TM) Tape One-Handed Dispenser
- Weight
- 0.917 lbs
- Tape Dispenser Type
- Desktop
Dimensions
- Tape Length
- 1,500"
- Tape Core Diameter
- 1"
- Core Diameter
- 1"
- For Tape Width
- 0.75"
Description
Magic(TM) Tape One-Handed Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.