FneLneTpe218Green, 3/32nx60yd5.0, PK12, 3/32 in W x 60 yd. L, 5 mil Thick, 12 PK
Mfr # 06308
Zoro # G3970248
product price:Â $287.99
/pk 12, $24.00/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
60 yd.
Shape
Roll
Tape Width
3/32 in
Material
Adhesive: Rubber; Backing: Polypropylene Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
06308
Zoro #
G3970248
UPC #
00021200063084
Country of Origin
United States
Dimensions
Tape Length
60 yd.
Tape Width
3/32 in
Thickness
5 mil
Tape Thickness
5 mil
Width
3/32"
Length
60 yd.
Details
Item
FneLneTpe218Green,3/32nx60yd5.0,PK12
Tape Color
Green
Shape
Roll
Material
Adhesive: Rubber; Backing: Polypropylene Plastic
Tape Adhesive
Natural Rubber
Performance Temperature
Up to 250 Degrees F
Performance Temp.
Up to 250 Degrees F
Tape Shape
Roll
Description
FneLneTpe218Green,3/32nx60yd5.0,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.