This item is Discontinued.
This item is Discontinued.
Handheld Tape Dispenser, 2 in Max. Tape Width. Clam Shell, Gray (Discontinued)
Mfr #
H128
Zoro #
G3503044
UPC # 00021200069093
Country of Origin Taiwan, Province of China
Category Packing Tape Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H128
- Zoro #
- G3503044
- UPC #
- 00021200069093
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Tape Width
- 2 in
- Height
- 3 in
- Width
- 3 1/8 in
- Length
- 6 3/8 in
- Maximum Tape Width
- 2 in
- Overall Length
- 6 3/8 in
- Minimum Tape Width
- 1 1/2 in
- Overall Width
- 3 1/8 in
- Overall Depth
- 3 in
- Compatible Core Diameter
- 3 in
- Wire Rope Length
- 6 3/8 in
- Fits Chest Size
- Construction, Sealing
Details
- Item
- Handheld Tape Dispenser
- Construction
- Metal
- Color
- Gray
- For Use With
- Self Adhesive Tapes
- Handle Grips
- Clam Shell
- Features
- Construction, Sealing
- Brand and Series
- Scotch H128
- Compatible Tape Type
- Painter's Tape
- Dispenser Style
- Handheld
- Handle Style
- Clamshell
- Handle Material
- Steel
- Frame Material
- Steel
Description
Handheld Tape Dispenser, Handheld, Compatible Core Diameter 3 in, Minimum Tape Width 1 1/2 in, Maximum Tape Width 2 in, Color Gray, Brand and Series Scotch H128, Frame Material Steel, Handle Material Steel, Compatible Tape Type Painter's Tape, Features Construction, Sealing, Handle Style Clamshell, Overall Depth 3 in, Overall Length 6 3/8 in, Overall Width 3 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.