Handheld Tape Dispenser, 3 in Max. Tape Width, 3 in Tape Core Dia., Pistol, Metal, Plastic, Tan
- Mfr # H153
- Zoro # G1366942
product price:Â
$
70.89
/ea
Key Features
Color
Tan
For Use With
Packaging Tape
For Maximum Tape Roll Diameter
5.2 in
Handle Grips
Pistol
Material
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H153
- Zoro #
- G1366942
- UPC #
- 00021200398209
- Country of Origin
- China
Dimensions
- For Maximum Tape Roll Diameter
- 5.2 in
- Length
- 2.8 in
- Width
- 2.8 in
- Height
- 5.8 in
- For Tape Core Diameter
- 3 in
- For Maximum Tape Width
- 3 in
Details
- Item
- Handheld Tape Dispenser
- Color
- Tan
- For Use With
- Packaging Tape
- Handle Grips
- Pistol
- Material
- Metal, Plastic
- Includes
- Noise Reducing Pressure Bar
- Blade Material
- Carbon Steel
- Basic Power Source
- Manual
- Shell Material
- Plastic
- Wire Color
- Tan
Description
Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 5 3/4 in, Width 2 3/4 in, Length 2 3/4 in, Blade Material Carbon Steel, Tan, For Maximum Tape Roll Diameter 5 1/6 in, Includes Noise Reducing Pressure Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.