
Magic Tape, 3/4 x 2592 in., Clear, PK2
Mfr # 810-2P34-72
Zoro # G4071789
product price:Â $17.49
/pk 2, $8.75/eaKey Features
Length
72 yds
Width
0.75"
Color
Clear
Material
Plastic
Size
0.75" x 72 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
810-2P34-72
Zoro #
G4071789
UPC #
051131999121
Country of Origin
United States
Dimensions
Length
72 yds
Width
0.75"
Size
0.75" x 72 yds
Tape Core Diameter
3 in
Details
Item
Magic Tape,3/4 x 2592 in.,Clear,PK2
Color
Clear
Material
Plastic
Weight
0.485 lbs
Finish
Matte
Description
Magic Tape,3/4 x 2592 in.,Clear,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.