Shop SCOTCH-MOUNT
Create Account
Mounting Tape, 1.52 m L, 2.54 cm W, Acrylic Backing, Clear
- Mfr # 410H-DC
- Zoro # G025013648
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410H-DC
- Zoro #
- G025013648
- UPC #
- 51141369884
- Country of Origin
- United States
Description
Scotch-Mount clear double sided mounting tape features 3M industrial strength adhesive. Holding up to 6 lb, this invisible tape can be used indoors and is ideal on glass, metal, ceramic tile and acrylic when you want to feature what you are hanging and not how it is hung. For items that need an undetectable mounting means, reach for the stealth adhering power of Scotch-Mount clear double sided mounting tape. Virtually clear, this double sided permanent tape is ideal for mounting glass, tiles and artwork. Its strong bond holds up to 15 lb, without the hassle of nails or a hammer because of its 3M industrial strength adhesive. So whether you're mounting acrylic cosmetic organizers or a translucent picture frame, affix it confidently with Scotch-Mount clear double sided mounting tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.