This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R105
- Zoro #
- G4094371
- UPC #
- 051141330464
- Country of Origin
- United States
- Item
- Restickable Mounting Tabs,Clear,PK18
- Tape Color
- Clear
- Weight
- 0.062 lbs
- Color
- Clear
- Holds
- Up to 0.6 lb
- Mounting
- Adhesive
- Features
- Pre-Cut Shape—Circles.
- Adhesive Properties
- Repositionable
- Mounting Application
- Double-Sided Adhesive
Description
Reinvent your décor again and again with Scotch® Restickable Mounting Squares. These innovative double-sided squares allow you to mountand relocateyour latest photos and artwork with a convenient, reusable design. With repetitive use, these clear adhesive squares can be reactivated simply by washing and air drying. So, whether you're showcasing your kid's latest creation, or storyboarding the next big thing, celebrate the joy of changing your mind with Scotch® Restickable Mounting Squares.
- Use, and reuse again and again, instead of push pins to keep your surfaces looking great.
- Removes easily without leaving any residue on ideal surfaces.
- Designed for hanging and securing lightweight items including artwork, photos and cards.
- Ideal for use on most flat surfaces including stainless steel, acrylic, glass and finished wood.
- Photo-safe (determined in accordance with ISO Standard 18916).
- Pre-cut squares for easy, mess-free application.
- Gently wash with soap and water and air dry to regain stickiness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.