This item is Discontinued.
This item is Discontinued.
Scotch 610 Cellophane Tape, 2.3 Mil, 1/2" x 72 yds, Transparent, 72/Case (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T963610
- Zoro #
- G6626579
- UPC #
- 50021200854410
- Country of Origin
- China
- Item
- Tape,Scotch 610,1/2x72 yd.,PK72
- Features
- Heat and Chemical Resistant; Excellent Handling and Highly Hand-Tearable
- Performance Temp.
- Up to 300 Degree F
- Tensile Strength
- MD Tensile: 23 lb./in.; CD Tensile: 40 lb./in.
- Adhesion Strength
- 30 oz./in.
- Color
- Transparent
- Material
- Pressure Sensitive Rubber Resin (Adhesive), Cellophane Film (Backing)
Dimensions
- Width
- 1/2"
- Length
- 72 yd.
- Thickness
- 2.3 mil
Description
Tape,Scotch 610,1/2x72 yd.,PK72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.