This item is Discontinued.

Scotsman 30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 420 lb C0330SW-1

This item is Discontinued.

Scotsman

30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 420 lb (Discontinued)

Mfr # C0330SW-1
Zoro # G9819887
Country of Origin United States
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0330SW-1
Zoro #
G9819887
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
420 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Color
Silver
Includes
Ice Machine Head Only
Water Supply Connection Type
FPT
Amps
11.9 A
Condenser Cooling
Water
Agency Compliance
AHRI, NSF, UL
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V
Item
Ice Machine
Standards
AHRI, CE Certified, cULus, DOE 2018, ISO, NSF
Features
Antimicrobial Protection Guards Internal Surfaces between Cleanings, One-Touch Cleaning Reduces Labor Costs and Saves Time, Operational Footprint Among the Industry's Smallest
Antimicrobial
Yes
Drain Type
3/4 in FPT
Energy Star Compliant
Yes
Frequency
60 Hz
Water Inlet Connection Type
FPT
Ice Production per Day Range
201 to 600 lb
Refrigerant Type
R-404a
Power Source
Electric
Current
13.5 A
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Product Type
Ice Machine
Exterior Material
Stainless Steel
Compatible Product Type
Ice Makers
Drain Thread Type
FPT
Function
Makes Ice
Resistance Properties
Antimicrobial
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 420 lb, Cube Type Half Dice, Overall Height 23 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Cord Length n/a, Current 13.5 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.