This item is Discontinued.
This item is Discontinued.
Cover (Discontinued)
Mfr #
KBC1
Zoro #
G6845352
UPC # 400011630737
Country of Origin United States
Category Ice and Beverage Machine Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBC1
- Zoro #
- G6845352
- UPC #
- 400011630737
- Country of Origin
- United States
- Item
- Cover
- Construction Material
- Steel/Rubber
- For Use With
- Bins
- Made Of
- Steel/Rubber
- Compatible with Manufacturer Model Number
- B530S, B842S, B948S, SB380
- Compatible Manufacturer Part Number
- B530S, B842S, B948S, SB380
- Compatible Manufacturer Model Number
- B530S, B842S, B948S, SB380
- For Use With Mfr. Model Number
- B530S, B842S, B948S, SB380
- Compatible with Manufacturer Model No.
- B530S, B842S, B948S, SB380
- Compatible with Mfr. Model No.
- B530S, B842S, B948S, SB380
- For Use with Mfr Model Number
- B530S, B842S, B948S, SB380
- Compatible Pump Manufacturer Part Number
- B530S, B842S, B948S, SB380
- Compatible Mfr. Model Number
- B530S, B842S, B948S, SB380
- Product Type
- Cover
Dimensions
- Height (In.)
- 6
- Depth (In.)
- 6
- Width (In.)
- 5
Description
Cover, Product Type Cover, Compatible with Manufacturer Model Number B530S, B842S, B948S, SB380, For Use With Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.