This item is Discontinued.

This item is Discontinued.
Control Multifold Paper Towels, 1 Ply, 90 Sheets, 87 ft, White (Discontinued)
Specifications
Product Information
- MFR #
- 04442
- Zoro #
- G4059043
- UPC #
- 10036000044420
- Country of Origin
- United States
Dimensions
- Roll Length
- 87 ft
- Sheet Size
- 7-1/2 in x 11.6 in
- Sheet Length
- 11.6"
- Sheet Width
- 7-1/2 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1 Ply
- Material
- Paper
- Number of Sheets
- 1; 90
- Features
- For Business Packaged for commercial use
- Product Series
- Control
- Color
- White
- Container Type
- Pack
- Standards
- EcoLogo Certified; Meets EPA standards
- Application
- General Purpose; Hand Washing
- Applicable Material
- Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl
- Scent
- Unscented
- Dirt Types
- Dirt; Liquid; Soil
- Fold Type
- Multi-Fold
- Sheets per Roll
- 90
Description
Scott provides enhanced hygiene solutions for critical environments. Sometimes the littlest things make the biggest difference. With Scott Slimfold Paper Towels, the innovative design means that you can fit premium paper towels in places you may have never thought possible. Now, thanks to a smart fold design (it's smaller than typical M-fold, C-fold or tri-fold hand towels) you can fit a compatible slim dispenser in tight places like a nurses' station, a small classroom washing area, or a behind-the-counter sink at your business. These Scott high-performance towels feature exclusive Absorbency Pockets (fast-drying ridges deliver better absorbency) and are folded five times instead of two (like many multi-folds). Don't let the small fold size fool you, though: each towel unfolds to 7.5" x 11.6", giving you enough towel to get the job done. Find a compatible Kimberly-Clark ProfessionalTM dispenser, which will help keep your towels clean prior to use and deliver one-at-a-time dispensing for hygienic hand drying (only touch the towel you use). Thanks to the slim size there's also reduced packaging size, which allows for easy storage of extra towels in cabinet or closets without the need for bulky boxes. Scott Slimfold Paper Towels provide superior hand-drying performance and user satisfaction it's the name that says premium quality and homelike comfort, no matter how much space you have.
- For business and commercial use, not a consumer-grade product.
- The slimfold design fits in the tightest spaces like in small classrooms, behind a business counter or at a nurses' station.
- The unique five-time fold is compact, but unfolds to 7.5" x 11.6", so you'll have enough area for thorough hand drying.
- Compatible with a variety of Kimberly-Clark Professional Slimfold paper towel dispensers.
- Get a premium experience with innovations like Absorbency Pockets (which soak up water fast) and compatible slim dispensers that offer hygienic, one-at-a-time dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.