This item is Discontinued.

This item is Discontinued.
Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White (Discontinued)
Specifications
Details
- MFR #
- 1080
- Zoro #
- G4059159
- UPC #
- 10036000010807
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1 Ply
- Material
- Paper
- Number of Sheets
- Continuous Roll
- Features
- 1.5 in Core
- Product Series
- Essential
- Color
- White
- Container Type
- Roll
- Scent
- Unscented
- Application
- Bathrooms
- Dirt Types
- Dust; Liquid
Description
Kleenex® provides reliable balance of efficiency, performance and value. Drying is one of the most important steps in the hand washing process, and how you dry matters. Forced air dryers and hot air dryers can take two or even three times as long to use as a paper towel. Studies show that while the overall cost per use is comparable, the likelihood of spreading germs is greatly reduced with the use of absorbent, single-use drying towels, such as white Kleenex® Hard Roll Paper Towels. Germ counts are significantly lower following the use of a touch-free paper towel dispenser (like the compatible Kimberly-Clark ProfessionalTM Hard Roll Paper Towel Dispenser)as much as a 200% decrease when compared with using either jet or hot air dryers. And, rather than blowing germs into the air during use, the paper towels are thrown neatly away. Now more gentle on the skin, these paper towel rolls offer terrific hand drying performance, so your guests will waste less. And now with improved softness, Kleenex® Hard Roll Paper Towels offer a superior hand drying experience for your guests and visitors. A healthy workplace is a happy workplace, and providing high-quality Kleenex® Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the puzzle.
- Kleenex® paper towel rolls with improved softness give a soft feel with the premium performance of commercial paper towels.
- Absorbency PocketsTM absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels.
- Compatible with a variety of Kimberly-ClarkTM paper towel dispensers.
- Help maintain a healthy workplace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.