This item is Discontinued.

This item is Discontinued.
Essential Multifold Paper Towels, 1 Ply, 250 Sheets, 196 ft, White (Discontinued)
Specifications
Details
- MFR #
- 1840
- Zoro #
- G4057801
- UPC #
- 10036000018407
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1 Ply
- Material
- Paper
- Number of Sheets
- 250
- Product Series
- Essential
- Color
- White
- Container Type
- Pack
- Application
- General Purpose
- Standards
- EcoLogo Certified; Meets EPA Standards
- Dirt Types
- Dust; Lint; Liquid; Soil
- Scent
- Unscented
- Sheets per Roll
- 250
- Fold Type
- Multi-Fold
Dimensions
- Roll Length
- 196 ft
- Sheet Size
- 9.2 in x 9.4 in
- Sheet Length
- 9.4"
- Sheet Width
- 9.2 in
Description
Scott Essential provides reliable balance of efficiency, performance and value. When your office restroom or kitchen needs commercial paper towels, Scott Essential Multifold Paper Towels are an economical choice. They are made with recycled fiber (RF), so you can feel good about choosing them for your business. Plus, they fit into any universal dispenser for trifold paper towels or multifold towels (which helps control over use). Made with a minimum of 40% post-consumer waste, Scott Essential folded paper towels meet EPA minimum standards and are Eco Logo certified, you know they're good choice for an economical paper towel.
- Depend on multi-fold towels for reliable performance and one-at-a-time dispensing.
- Fits into most universal multifold paper towel dispensers (great replacement for C-Fold paper towels, which can over-dispense).
- Built-in absorbency and softness is designed to reduce waste.
- Small case size for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.