Shop SCOTT
See all product information
Create Account
Gentle Lotion Skin Cleanser Pink Bulk Soap Floral 8L 2/Cs, PK2
- Mfr # 91721
- Zoro # G4437128
product price:Â
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Manufacturer Dispenser Part Number
92013
Hygiene Properties
pH Balanced
Form
Cream
Container Size
8 L
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91721
- Zoro #
- G4437128
- UPC #
- 036000917215
- Country of Origin
- United States
- Item
- Skin Cleanser
- Manufacturer Dispenser Part Number
- 92013
- Hygiene Properties
- pH Balanced
- Form
- Cream
- Container Type
- Cartridge
- Fragrance
- Floral
- Color
- Pink
- Product Type
- Skin Cleanser
Description
Skin Cleanser, Color Pink, Form Cream, Product Type Skin Cleanser, Container Size 8 L, Container Type Cartridge, Fragrance Floral, Hygiene Properties pH Balanced, Manufacturer Dispenser Part Number 92013, Requires Dispenser Yes, Standards Not Applicable, Package Quantity 2