Shop SCOTT
Create Account
High Capacity Hard Roll Paper Towels White, 1000 ft./Roll 6 Paper Towel Rolls/Convenience Case, 6PK
Mfr # 01005
Zoro # G024230572
product price:Â
$
189.99
/pk of 6, $31.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01005
- Zoro #
- G024230572
- UPC #
- 360000100507
- Country of Origin
- United States
Description
Scott Essential provides reliable balance of efficiency, performance and value. If you're looking for high-capacity commercial paper towels compatible with most universal roll towel dispensers, the Scott Essential High Capacity Hard Roll Paper Towels are an excellent choice for your business. The roll has a core size of 1. 5" and is compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. Plus, they are high-capacity (8 inches wide x 1,000 feet long), designed to reduce maintenance time, run-outs and complaints. These absorbent commercial paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests may use less, saving you money. Scott Essential 1000 foot rolls (6 per case)Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll dispensers designed to hold paper towel rolls with 1. 5 inch coresHigh capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system). Highly absorbent commercial papertowels let you use less and waste lessBulk paper towels come in small cases for easy storage and handling at your business.