Shop SCOTT
See all product information
Create Account
Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack), 25PK
- Mfr # 01960
- Zoro # G0713207
product price:Â
$
64.99
/pk of 25, $2.60/ea
Key Features
Paper Towel Type
Multifold
Ply
1
Material
Paper
Number of Sheets
175
Product Series
Scott Pro Scottfold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01960
- Zoro #
- G0713207
- UPC #
- 640206791755
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1
- Material
- Paper
- Number of Sheets
- 175
- Product Series
- Scott Pro Scottfold
- Color
- White
- Compatible Mfg. Model Number
- 09215, 39711, 39712
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Proprietary/Universal
- Universal
- Container Type
- Pack
- Recycled Content
- 60% Fiber
- Series
- Scott(R) Pro(TM) Scottfold(TM)
- Features
- Absorbency Pockets
Dimensions
- Sheet Size
- 7.8 in x 12.4 in
- Sheet Length
- 12 1/2 in
- Sheet Width
- 7-3/4 in
- Package Size
- 25
- Folded Width
- 3 1/4 in
- Folded Length
- 12 1/2 in
- Fits Chest Size
- Absorbency Pockets
Description
Paper Towel Sheets, Multifold, White, Scott(R) Pro(TM) Scottfold, Roll Width Not Applicable, Sheet Width 7 3/4 in, Sheet Length 12 1/2 in, Sheet Size 7 3/4 in x 12 1/2 in, Roll Length Not Applicable, Core Dia. Not Applicable, Number of Sheets 175, 1 Ply, Universal, Paper, Compatible Grainger Part Number 60HW13, 60HW14, 60HW15, Compatible Mfg. Model Number 09215, 39711, 39712, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.