Shop 3M SCOTT
See all product information
Create Account
X3-21 Pro SCBA 3M(TM) Scott(TM) with Snap-Change Cylinder Connection, 4500 psi, Aluminum Backframe
- Mfr # X321-724020011
- Zoro # G305848625
product price:Â
$
6,887.99
/ea
Free Shipping & Returns
Key Features
Cylinder Pressure
4,500 psi
Includes
Hard Case, Regulator with QD Hose, Snap-Change Cylinder Connection, Standard Harness
Harness Material
Kevlar
Backframe Material
Aluminum
Standards
NFPA 1986, NIOSH Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X321-724020011
- Zoro #
- G305848625
- UPC #
- -
- Country of Origin
- United States
- Item
- X3-21 Pro SCBA 3M(TM) Scott(TM) with Snap-Change Cylinder Connection, 4500 psi
- Cylinder Pressure
- 4,500 psi
- Includes
- Hard Case, Regulator with QD Hose, Snap-Change Cylinder Connection, Standard Harness
- Harness Material
- Kevlar
- Backframe Material
- Aluminum
- Standards
- NFPA 1986, NIOSH Approved
- System Type
- SCBA System
- Compatible with Manufacturer Part Number
- 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83
- Compatible with Brand
- 3M(TM) Scott(TM)
- Compatible with Series
- AV-3000 HT and AV-3000 SureSeal facepieces
Description
X3-21 Pro SCBA 3M(TM) Scott(TM) with Snap-Change Cylinder Connection, 4500 psi, Includes Hard Case, Regulator with QD Hose, Snap-Change Cylinder Connection, Standard Harness, Compatible with Series AV-3000 HT and AV-3000 SureSeal facepieces, Compatible with Brand 3M(TM) Scott(TM), Compatible with Manufacturer Part Number 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83, Backframe Material Aluminum, Cylinder Pressure 4,500 psi