Shop SCOTT
See all product information
Create Account
Scott Essential 100% Recycled Brown Hard Roll Towels. Purple Core Dispensers, 700'/Roll, 6PK
- Mfr # 54038
- Zoro # G201777715
product price:Â
$
64.79
/pk of 6, $10.80/ea
Key Features
Paper Towel Type
Continuous Roll
Ply
1
Material
Paper
Number of Sheets
Continuous
Roll Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54038
- Zoro #
- G201777715
- UPC #
- 10036000540380
- Country of Origin
- United States
Dimensions
- Roll Width
- 8 in
- Roll Length
- 700 ft
- Sheet Size
- 12 in x 8 in
- Core Dia.
- 1 3/4 in
- Sheet Length
- 12 in
- Sheet Width
- 8 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Continuous Roll
- Ply
- 1
- Material
- Paper
- Number of Sheets
- Continuous
- Features
- FSC Certified, EPA Certified
- Product Series
- Scott(R) Essential â„¢
- Color
- Brown
- Compatible Mfg. Model Number
- 46253, 46254, 48860
- Proprietary/Universal
- Proprietary
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Green Environmental Attribute
- Product Contains 100% Recycled Fibers
- Series
- Scott(R) Essential(TM)
Description
Paper Towel Roll, Hardwound, Brown, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 58CK17, 58CK18, 60HW02, Compatible Mfg. Model Number 46253, 46254, 48860, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.