Kimberly-Clark Professional
SKILCRAFT Center Pull Paper Towels, 700 Sheets, White
Mfr # 01032
Zoro # G0713329
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series SKILCRAFT
- Sheet Width 8 in
- Sheet Size 8 in x 12 in
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) 03650
- KIMBERLY-CLARK PROFESSIONAL Scott Control Slimfold Multifold Paper Towels, 1 Ply, 90 Sheets, White 04442
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White 54715
- KIMBERLY-CLARK PROFESSIONAL Universal Hard Roll Towels with Absorbency Pockets, 1.5" Core, White, (400'/Roll, 12 Rolls/Case) 02068
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White 11268
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case) 01804
- KIMBERLY-CLARK PROFESSIONAL Perforated Roll Paper Towels, 1 Ply, White KCC 36371
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White KCC36371CT
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, White 1960
- VIVA VIVA PAPER TOWEL 97SHEET 53334
- WINDSOFT Windsoft 122085RL Perforated Paper Towel Rolls 8-7/8 x 11 White 85/roll 122085RL
- Kimberly-Clark Professional Paper Towels