Shop SCOTT
See all product information
Create Account
Essential Manual Hard Roll Towel Dispenser (46253), Black, 12.63" x 16.13" x 10.2" (Qty 1)
- Mfr # 46253
- Zoro # G6566528
product price:Â
$
3.95
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Essential
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46253
- Zoro #
- G6566528
- UPC #
- 788496562522
- Country of Origin
- Mexico
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Pull
- Paper Towel Type
- Hardwound
- Product Series
- Scott Essential
- Dispenser Material
- Plastic
- Color
- Smoke
- Dispenser Capacity
- (1) Roll
- Automatic/Manual
- Manual
- Category Type
- Paper Towel Roll Dispenser
- Dispenser Mounting
- Wall
- Sublease Requirement
- Sublease Not Required
- Features
- Emergency Feed Knob, Keyless Entry or Key-Activated Spring Lock
- Warranty
- Lifetime Warranty
- Ligature Resistant
- No
- Batteries Required
- No
- Includes Batteries
- No
- ADA Compliance
- Yes
- Compatible Mfg. Model Number
- 02001
- Dispenser Color
- Black
- Number of Batteries Included
- 0
- Series
- Scott(R) Essential(TM)
Dimensions
- Core Dia.
- 1 3/4 in
- Paper Towel Width
- 8 in
- Dispenser Depth
- 10 1/4 in
- Dispenser Height
- 16 1/8 in
- Dispenser Width
- 12 5/8 in
- Fits Chest Size
- Emergency Feed Knob, Keyless Entry or Key-Activated Spring Lock
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Essential(TM), Proprietary, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 58CK16, Compatible Mfg. Model Number 02001, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.