This item is Discontinued.

Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White 01052

This item is Discontinued.

Scott

Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White (Discontinued)

Mfr # 01052
Zoro # G6918648
UPC # 10036000010524
Country of Origin United States
Category Paper Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
01052
Zoro #
G6918648
UPC #
10036000010524
Country of Origin
United States
Item
Paper Towels
Paper Towel Type
Hardwound Roll Towels
Ply
1
Material
Paper
Number of Sheets
1
Product Series
Essential
Color
White
Compatible Mfg. Model Number
Kimberly-Clark Professional™ dispensers
Container Type
Roll
Fold Type
Hardwound Roll Towel
Application
General Purpose; Hand Washing
Weight
42 lbs

Dimensions

Roll Length
800 ft
Sheet Size
1.5"
Core Dia.
1.5 in
Sheet Length
800 ft
Sheet Width
8 in
Overall Length
800 ft

Description

Scott® provides reliable balance of efficiency, performance and value. If you're looking for high-capacity commercial paper towels compatible with most universal roll paper towel dispensers, Scott® Universal 100% Recycled Fiber Hard Roll Paper Towels with Absorbency Pockets are an excellent choice for your business. Each universal roll has a core size of 1.5" and is compatible with a variety of Kimberly-Clark ProfessionalTM dispensers and many universal towel dispensers. These high-capacity towels are designed to reduce maintenance time, run-outs and complaints. Scott® 100% Recycled Fiber Hard Roll Paper Towels are absorbent and are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money.


  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less.
  • Reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system).
  • Recycled fiber paper towels meet EPA minimum standards for post-consumer waste.
  • Compatible with many Kimberly-Clark ProfessionalTM hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 inch cores.
  • Made with 100% recycled fiber.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.