Shop SCOTTS
Create Account
Lawns 232550 5000 sq. ft. Coverage Disease-Ex Lawn Food
- Mfr # 232550
- Zoro # G104146588
product price:Â
$
59.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232550
- Zoro #
- G104146588
- UPC #
- 32247376105
- Country of Origin
- United States
Description
Features
- Covers a wide range of problem lawn diseases
- Fast acting & continues to control lawns diseases for up to 4 weeks
- Controls common diseases like brown patch
- Stem & stripe rust
- Red thread, powdery mildew, pythium
- Southern & typhula blight
- Pink patch, nercrotic ring spot
- Summer patch, yellow patch & more
- Active ingredient is 031% azoxystrobin
- Size: 5000 sq ft.
- Country of Origin: United States
- Weight: 45.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.