262123 24 oz Ready to Use Indoor Insect Barrier
- Mfr # 262123
- Zoro # G804146130
product price:Â
$
31.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262123
- Zoro #
- G804146130
- UPC #
- 71549460259
- Country of Origin
- United States
Description
Features
- Ready to use
- Indoor insect barrier
- Kills all common household bugs
- Starts killing listed insects fast
- Kills insects up to 365 days
- Dries up to 30 % faster
- Apply indoors, kitchens, bathrooms, doors & windows
- Basements & outdoor wherever insects are a recurring problem
- Apply anytime as a preventative treatment or after you see evidence of insect activity
- For long lasting control
- No stains or fumes, trigger
- Capacity: 24 oz
- Country of Origin: United States of America
- Weight: 12.47 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.