272687 24 oz Rodent Repellent Ready-to-Use Spray

  • Mfr # 272687
  • Zoro # G004145308
product price: 
$
38.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
272687
Zoro #
G004145308
UPC #
888603036806
Country of Origin
United States

Description

24 oz. Ready To Use, Rodent Repellent.

Features
  • No stink, essential oils formula is safe for use around kids and pets
  • Long lasting and rain resistant formula
  • 100% Money Back
  • Inside and outside rodent prevention
  • Keep mice and rats out
  • Engineered to safely and effectively deter mice and rats from entering homes
  • 1.500% Sodium Lauryl Sulfate, 0.500% Peppermint Oil
Specifications
  • Capacity: 24 oz
  • Country Of Origin: USA
  • Weight: 2.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews