Shop SCREEN GEMS
Create Account
SG-346 Resilient Screen; White
- Mfr # SG-346
- Zoro # G104069337
product price:Â
$
1,718.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-346
- Zoro #
- G104069337
- UPC #
- 718117989629
- Country of Origin
- China
Description
Screen Gems Resilient Screen SG-346 is a 3 panel accordion style room divider with wheels that can be used to easily separate your space. Made with PVC. It features an opaque finish enough to offer privacy in between spaces, while also allowing light to filter in. Easily connect several screens together to create a larger room partition. Not only is this a functional screen but it also adds some style to any room. Use your divider as a freestanding room partition, temporary wall, sound barrier and much more!
Features- 3 clear PVC panels
- Foldable metal frame
- Wheels for easy transportation
- Color: White
- Material: PVC,Metal
- Dimension: 106" x 1" x 71"
- Weight: 46 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov