Shop SCREEN GEMS

SGT087 Brown 6 ft. 6 Step Blank Rock Decorative Wooden Ladder

  • Mfr # SGT087 Brown
  • Zoro # G804057900

product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SGT087 Brown
Zoro #
G804057900
UPC #
718117989520
Country of Origin
China

Description

Decorative ladder piece. This piece makes a great accent piece to hang your towels or any accessories. Not intended for ladder purposes. For decorations only.

Specifications
  • Size: 6 ft.
  • Dimension: 18" L x 2" W
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.