This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFSL745-WX
- Zoro #
- G2183259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 88 in
- Overall Width
- 9 ft. 5"
- Panel Thickness
- 3/4"
- Panel Height
- 9.42 ft
- Fits Chest Size
- Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels
Details
- Color
- Black
- Number of Panels
- 5
- Item
- Portable Room Divider
- Construction
- Honeycomb Core, Fiberglass Matt, Sandel(R) Fabric Covering
- Features
- Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels
- Assembly
- Fully Assembled
- Frame Material
- Steel
- Opacity
- Opaque
- Resistance Properties
- Flame Resistant
- Screen Material Color
- Black
- Screen Material
- Polyester
- Includes Frame
- Yes
Description
Portable Room Divider, Opacity Opaque, Screen Material Polyester, Overall Height 88 in, Overall Width 9 ft. 5 In., Screen Material Color Black, Resistance Properties Flame Resistant, Features Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels, Frame Material Steel, Includes Frame Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.