Shop SCREENING
Create Account
36 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black
- Mfr # SCREE36BLAC
- Zoro # G004135811
product price:Â
$
31.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCREE36BLAC
- Zoro #
- G004135811
- UPC #
- -
- Country of Origin
- China
Description
Openness Factor = Approximately 60%: UV Blockage = Approximately 40% UV Weathering Resistance = 240 Hours Stiffness = ASTM D3656: Warp 75: Weft 80 Mullen Bursting Strength: FS L-S- 125B Initial = 70 psi. After 24 hr water soak = 50 psi. After 24 hr water soak & 48 hr air dry = 60 psi. After 240 hr accelerated weathering = 65 psi. Yarn Slippage = ASTM D4912: Warp 30 lb. : Weft 25 lb. Thickness = 0.012 millimeters Yarn Diameter = Warp 0.011": Weft 0.011".
Features- Vinyl Coated Fiberglass Insect Screening - Light Black
- Window Products Tent Outdoor Boat Tops Bags, Backpacks
- Color: Light Black
- Construction: Screening & Mesh
- Content: 65% Polyvinyl Chloride 35% Fiberglass
- Fire Retardancy: Motor Vehicle Safety Standard 302. CPAI-84 Tent Wall
- Ultraviolet: Product has Ultraviolet Resistant Properties of an unknown number of hours, or less than 300 hours
- Tearstrength: Passes ASTM D1117 - Warp = 9 lbs & Fill = 8 lbs
- Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 85 lbs Fill = 75 lbs. Passes ASTM D5034 - Warp = 80 lbs & Fill = 70 lbs
- Thread Count: 18 x 16 Square in.
- Width: 36"
- Weight: 3.50 oz Per Square Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.