Shop All Food Containers
Sct
ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK
Mfr # SCH 0738
Zoro # G300929374
product price: $280.99
/pk 300, $0.94/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6 in
- Overall Depth (In.) 4-3/4 in
- Color Kraft
- Material Kraft
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # SCH 0738
- Zoro # G300929374
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6 in |
Overall Depth (In.) | 4-3/4 in |
Height | 2.5" |
Overall Height (In.) | 2-1/2 in |
Depth | 4.75" |
Width | 6" |
Details
Color | Kraft |
Material | Kraft |
Type | Box |
Number of Compartments | 1 |
Item | Food Containers |
Vented | Yes |
Food Container Material Type | Paper |
Description
Traditional, all-in-one food containers allow you to take food from the restaurant to the road. An integrated lid eliminates fuss with hard-to-secure plastic lids. A polycoated interior prevents leak-through. Four flaps close and tuck in to create a secure closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 12" (405618)
- FISHER Waste Valve Handle (72819)
- CONCORD Stainless Steel Home Brew Kettle Set, 100 Quart/ 25 Gal (S5050S-BK)
- ADCRAFT Thermostat 55, 1/4 X 4, 24 (FW-1200WT)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- RUBBERMAID COMMERCIAL Food Box, 66.5 qt. (FG332800CLR)
- Sct Food Containers