Shop All Food Containers
Sct
Mottled White Cake Circles, 12" Diameter, 100PK
Mfr # 11321
Zoro # G005672674
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth (In.) 0.25"
- Color Mottled White
- Material Paperboard
- Diameter 12 in
- Type Cake Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sct
- MFR # 11321
- Zoro # G005672674
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Depth (In.) | 0.25" |
Diameter | 12 in |
Outside Dia. (In.) | 12" |
Details
Color | Mottled White |
Material | Paperboard |
Item | Food Containers |
Type | Cake Circle |
Storage Container Style | Cake Circle |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Description
Corrugated circles are perfect for cakes and pizza. Unfinished, mottled white with smooth edges for a professional presentation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Handle Actuator (WD13X10045)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- AMERICAN EAGLE AE-MC22N 3/4" Stainless Steel 1.5HP Commercial Electric Meat Cutter Kit (AE-MC22N-3/4)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 31 oz., Pk4 (IB 31)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- E-Z MIX E-Z Mix EMX-78000-E E-Z Bottle With 40 Dabbers (EMX-78000-E)
- Sct Food Containers