UN-S-Slim Ballast HID Single Slim 35W Digital Ballast
- Mfr # UN-S-Slim Ballast
- Zoro # G704076636
product price:Â
$
35.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UN-S-Slim Ballast
- Zoro #
- G704076636
- UPC #
- 747925316440
- Country of Origin
- China
Description
Features
- This Slim 35W Digital Ballast is 100% Water-proof, 100% Dust-proof, 100% Shock-proof.
- It has been laboratory-tested extensively.
- Output short circuit protection.
- Quality Alloy Ballast Casing with UL94 V-0 Flame Retardant Grade silicone sealant protects from all the elements.
- Protect against inconsistent power and poor lighting performance through non-cycling technology.
- Easy and Simple installation. Usually takes less than 20 minutes!.
- Power input 9-16V, Power output 35W. Operates without relay.
- Operating power consumption - 3.5A.
- Ignition power consumption - 7A.
- Extra slim for limited installation space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.