Shop SEA-DOG
Create Account
301112100WH-1 0.5 in. x 100 ft. Twisted Nylon Anchor Line with Thimble
- Mfr # 3004.4957
- Zoro # G224192977
product price:Â
$
103.99
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
- 3004.4957
- Zoro #
- G224192977
- UPC #
- -
- Country of Origin
- China
Description
Features 100% premium twisted three-strand nylon. High strength and superior stretch to handle the shock loads of boat wakes and harbor surges. Superior abrasion resistance to counteract chafe. Yacht whipped at the bitter end and splice point. Specifications Size: 1/2 in x 100'. Dimension: 5.98 in H x 8 in W x 8 in L. Weight: 5.98 lbs.