400150-1 232 dia. Combination Bow Light - Round
- Mfr # 3004.359
- Zoro # G624192577
product price:Â
$
41.59
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
- 3004.359
- Zoro #
- G624192577
- UPC #
- -
- Country of Origin
- China
Description
Features 20 Pts light arc. Stainless steel. Not for new construction, for replacement of existing lighting. 2-5/16 in dia x 1-3/8 in H. Specifications Shape: Round. Diameter: 232 in Dia.. Size: 1.37 in H. Dimension: 2.75 in H x 3.88 in W x 7.88 in L. Weight: 0.17 lbs.