Shop SEA-DOG
Create Account
Screw-Out Deck Plates 6 In White
- Mfr # 335760-1
- Zoro # G911938376
product price:Â
$
37.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335760-1
- Zoro #
- G911938376
- UPC #
- 35514335171
- Country of Origin
- China
Description
Sea-Dog Screw-Out Deck Plates are molded to the highest standards using top quality UV stabilizers and antioxidants. When installing, use silicone sealant on hull or deck surface. Keep threads clean with hot, soapy water. Lubricate with Vaseline or non-Stick grease.
Specifications- Color: White
- Size: 6"
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.