Sea-Dog 328013-1 Stainless Steel Deck Step 3.25 x 8.37 in.
- Mfr # 328013-1
- Zoro # G503988123
product price:Â
$
51.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 328013-1
- Zoro #
- G503988123
- UPC #
- 35514328098
- Country of Origin
- China
Description
Injection Molded Rubber/Stamped 304 Stainless Steel. These Deck Steps are lined with injection molded rubber to facilitate traction. Constructed of corrosion resistant stamped 304 stainless steel.
Specifications- Size: 3-1/4" x 8-3/8"
- Material: Stainless Steel
- Weight: 0.65 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.