18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L

  • Mfr # 1
  • Zoro # G3011190
product price: 
$
30.99
/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1
Zoro #
G3011190
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Description

18-8 Stainless Steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products