This item is Discontinued.

Seachoice 18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L 47

This item is Discontinued.

Seachoice

18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (Discontinued)

Mfr # 47
Zoro # G3003308
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47
Zoro #
G3003308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

18-8 Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews