This item is Discontinued.

This item is Discontinued.
Seagate Nytro 3000 XS960SE70055 960 GB Solid State Drive - 2.5" Internal - SAS (12Gb/s SAS) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XS960SE70055
- Zoro #
- G009572840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.6"
- Width
- 2.8"
- Depth
- 4"
Details
- Item
- Solid State Drive
- Interface
- 12Gb/s SAS
- Recording Capacity
- 960 GB
- Max. Read Transfer Rate
- 2150 MB/s
- Endurance (DWPD)
- 1
- Platform Supported
- PC, Linux
- Device Supported
- Storage System, Server
- Wireless LAN
- No
- Random 4KB Write
- 130000IOPS
- Max. Write Transfer Rate
- 1300 MB/s
- Random 4KB Read
- 250000IOPS
- Endurance (TBW)
- 1700 TB
- OS Compatibility
- Windows
- Drive Type
- Internal
- Series
- 3000
- Drive Interface
- SAS
- Operating System Compatibility
- Windows, Linux
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.