Shop SEAHORSE
Create Account
56 Micro Case- Clear
- Mfr # 56CL
- Zoro # G003963040
product price:Â
$
45.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56CL
- Zoro #
- G003963040
- UPC #
- 659986105720
- Country of Origin
- China
Description
The Seahorse 56 Micro Case provides big protection with a high impact shell and shock absorbing liner. Versatile enough for your applications and needs. Elastomer seal makes our case watertight and dust proof- rated IP67. Twist latch with keyed plastic lock to secure your valuables. 2 inch strap attachment points on each end, rust proof hinges, molded-in hole to put your own carabiner (not included). Padded liner tray for added shock absorbency. Removable rubber mesh lid for extra storage. Automatic pressure purge system.
Features- Built for continuous submersion up to 3 meters
- Made of high impact resistant polycarbonate
- Carabiner loop
- Shock absorbent padded liner
- Waterproof protective case
- Made in USA
- Color: Clear
- Outside Dimension: 2.8" H x 5.8" W x 9.5" L
- Inside Dimension: 2.3" H x 4.4" W x 8.4" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.