H345DCP30 Cast Piston Flat Top
- Mfr # S12-H345DCP30
- Zoro # G204061422
product price:Â
$
69.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S12-H345DCP30
- Zoro #
- G204061422
- UPC #
- -
- Country of Origin
- China
Description
Hypereutectic Piston made with exclusive FM425 material for excellent strength & scuff resistance. This advanced combination allows tighter bore and improves sealing for less blow-by. Higher strength than cast, designed to retain standard ring gaps in top groove. Sophisticated "barrel" profiles help optimize oil wedge between skirt and wall. Piston skirts protected by next-gen DUROSHIELD(R) coating. TAC(TM) ring groove geometry Weight matched to +/- 2 grams. Engine set of weight-matched SEALED POWER(R) hypereutectic pistons, pins and lock rings.
Features- Bore Size - 4.0300 in.
- Compression Distance - 1.548 in.
- Dome Volume - -6.9cc
- Head Type - Flat
- Minimum Clearance - 0.0010 in.
- Oversize - 0.0300 in.
- Pin Diameter - 0.9275 in.
- Pin Offset - 0.0300 in.
- Head Illustration - 183
- Ring 1 Quantity - 2
- Ring 1 Width - 5/64 in.
- Ring 2 Quantity - 1
- Ring 2 Width - 3/16 in.
- Pin Weight - 149 Gram
- Weight With Pin - 693 Gram
- Weight Without Pin - 544 Gram
- Pin Type - F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.