SEAH860CP30 Speed Pro Hypereutectic 4.030 ft. Bore Ring Grooves Minus 5.0 cc Cast Piston - Coated Skirt
- Mfr # SEAH860CP30
- Zoro # G904075637
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEAH860CP30
- Zoro #
- G904075637
- UPC #
- 614046372771
- Country of Origin
- China
Description
Our products High-Performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Features- Piston
- Hypereutectic
- 4.030 in Bore
- 5/64 x 5/64 x 3/16 in Ring Grooves
- Minus 5.0 cc
- Coated Skirt
- Small Block Chevy
- High quality construction and durability
- Variety of styles for every type of accessory
- Volume: Minus 5.0 cc
- Dimension: 0.07 x 0.07 x 0.18"
- Size: 4.030'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.