This item is Discontinued.

Sealed Unit Parts Co Kulthorn Compressor AZ Series AZ3414Y1, 3/24 HP, 115V, 1 Phase, R134A, HBP AZ3414Y1

This item is Discontinued.

Sealed Unit Parts Co

Kulthorn Compressor AZ Series AZ3414Y1, 3/24 HP, 115V, 1 Phase, R134A, HBP (Discontinued)

Mfr # AZ3414Y1
Zoro # G404950175
UPC # 716894768666
Country of Origin Thailand
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AZ3414Y1
Zoro #
G404950175
UPC #
716894768666
Country of Origin
Thailand

Description

Kulthorn compressor az series az3414y1, 3/24 hp, 115v, 1 phase, r134a, hbp the az series range from 1/201/5 hp. They are small sized, lightweight, have low noise output, and are energy efficient. They are compatible with the following refrigerants: r134a, r600a, r404a and r290. These compressors can be used for household and commercial refrigerators, water coolers, and dehumidifiers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews