This item is Discontinued.

Sealed Unit Parts Co Kulthorn Compressor AZ Series AZA1320Y1, 1/16 HP, 115V, 1 Phase, R134A, LBP AZA1320Y1

This item is Discontinued.

Sealed Unit Parts Co

Kulthorn Compressor AZ Series AZA1320Y1, 1/16 HP, 115V, 1 Phase, R134A, LBP (Discontinued)

Mfr # AZA1320Y1
Zoro # G004950223
UPC # 716894768673
Country of Origin Thailand
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AZA1320Y1
Zoro #
G004950223
UPC #
716894768673
Country of Origin
Thailand

Description

Kulthorn compressor az series aza1320y1, 1/16 hp, 115v, 1 phase, r134a, lbp the az series range from 1/201/5 hp. They are small sized, lightweight, have low noise output, and are energy efficient. They are compatible with the following refrigerants: r134a, r600a, r404a and r290. These compressors can be used for household and commercial refrigerators, water coolers, and dehumidifiers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews