Shop SEALER SALES
Create Account
2 Layer ColumnAir Bags, 16inW x 9inL, Clear, 100/Pack
Mfr # CA-16
Zoro # G708585301
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA-16
- Zoro #
- G708585301
- UPC #
- 700900327459
- Country of Origin
- China
Description
Columnair packaging utilizes multiple yet independent air columns to provide the highest level of product protection possible. This unique design keeps a series of adjoining air columns securely inflated to cushion and protect products during shipment. The air columns are connected via a series of one-way valves. As a result, if one air column is punctured, the others remain inflated to offer continued protection. The columnair bags are made with 2 layers of pe films with air valve film in between. This product has a limited warranty of 6 months. how it works: simply place the product into the deflated package. Inflate the package using a simple portable air compressor at the single inflation point. Air flows through all the air columns to create a form fitting air cushion around the product. Columnair bags will hold air for at least 24 months. columnair packaging is based on a multi-layered film and air-cushion concept that has integrated independent air columns. By means of one-way airflow valves for each column, the entire substrate of air columns can be inflated from a single point in seconds. Non-toxic, rohs compliant films are used that have the high abrasion resistance and load-bearing properties. features: lightweight: 99% air, 1% plastic superior protection during shipping on-demand filling reduces warehouse space lower shipping and storage cost lower material cost bag size: 16in x 9in + 4in lip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov