This item is Discontinued.

This item is Discontinued.
24" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width, 220V (Discontinued)
Mfr #
W-605AT-220V
Zoro #
G406581759
Country of Origin Taiwan, Province of China
Category Polybag Sealers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-605AT-220V
- Zoro #
- G406581759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seal Length
- 24"
- Seal Width
- 5mm
- Width
- 27
- Thickness
- Up to 20mil thickness
- Height
- 8
- Length
- 14
Details
- Item
- Bag Sealers - Impulse - Table-Top Auto
- Voltage
- 220V
- Heat Sealing Type
- Impulse - Double
- Includes
- Footswitch, working table, Manufacturer’s replacement kit includes two elements
- Color
- White
Description
**Voltage: 220V**
W-Series double impulse automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-605AT is equipped to seal materials up to 24" wide and 24mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
What is a double automatic impulse sealer?
Double impulse sealers use two heating elements (upper and lower) to fuse materials from both sides at the same time allowing thicker materials to be sealed.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 24" / 605mm
Seal Width: 5mm
220V - Voltage
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
W-Series double impulse automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-605AT is equipped to seal materials up to 24" wide and 24mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
What is a double automatic impulse sealer?
Double impulse sealers use two heating elements (upper and lower) to fuse materials from both sides at the same time allowing thicker materials to be sealed.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 24" / 605mm
Seal Width: 5mm
220V - Voltage
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.