
24 x 500ft PVC CF Shrink Film, 75 gauge
Mfr # F-24-75-500
Zoro # G707198342
product price:Â $61.69
/eaKey Features
Material
PVC
Length
500ft
Width
24"
Thickness
75 ga
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-24-75-500
Zoro #
G707198342
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
500ft
Width
24"
Thickness
75 ga
Details
Item
Flexible Packaging - Shrink Wrapping
Material
PVC
Color
Clear
Description
FEATURES Crystal clear packaging in seconds Keeps product from moisture, dust, oil and pilfering Shrinks uniformly in all directions when controlled heat is applied Skin tight wrapping without wrinkling Runs on a variety of equipment Length 500ft Thickness 75G Sizes available 24PVC centerfold shrink film is smooth, highly reflective and provides high clarity PVC film is very versatile and will perform well on low, medium, or highspeed applications PVC film is often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes Our PVC shrink film requires very low temperature to shrink works great with heat guns This shrink film is ideal for operators who work with sealers and shrink tunnels PVC film has the ability to resist ambient heat in transit and storageOur PVC film shrinks with an MD of 3535 and TD of 4550 We recommend 75 gauge for packaging light products under 12lbs And 100 gauge for products over 12lbs, but under 30lbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.