8" x 12" 3 Mil Zipper Vacuum Bag w/ Hang Hole, 500pcs, 500PK

  • Mfr # 10000849

  • Zoro # G606581580


product price:  $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Bag Features
Will not work for home vacuum sealer units like FoodSaver
Thickness
3mil
Color
Clear
Material
Co-extruded Film
Overall Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10000849
Zoro #
G606581580
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
3mil
Overall Width
8"
Overall Length
12"

Details

Item
Vacuum Bags
Bag Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film

Description

FEATURES:
Size: 8" x 12"
Clear multi layer barrier film
Low oxygen transfer rate
Packaged in 500pcs/case
Thickness: 3mil
Bag is bottom fill
Various sizes available
Please contact us for samples
No returns
Our vacuum pouches w/ zipper and hang hole come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food. Please note: these vacuum bags cannot be used on the ZP-500 and FoodSaver type machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.